Motion
7010365574 SCOTCH-BRITE DIAMOND WHEEL, 645DC 6 IN X 1/2 IN X 1 IN, 3 PER CA

3M
7010365574 SCOTCH-BRITE DIAMOND WHEEL, 645DC 6 IN X 1/2 IN X 1 IN, 3 PER CA

Scotch-Brite™ Diamond Wheel, 645DC 6 in x 1/2 in x 1 in, 3 per case
MI ITEM #09508134
MFR #7010365574 SCOTCH-BRITE DIAMOND WHEEL, 645DC 6 IN X 1/2 IN X 1 IN, 3 PER CA
List Price$1,136.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010365574 SCOTCH-BRITE DIAMOND WHEEL, 645DC 6 IN X 1/2 IN X 1 IN, 3 PER CA

Scotch-Brite™ Diamond Wheel, 645DC 6 in x 1/2 in x 1 in, 3 per case
MI ITEM #09508134
MFR #7010365574 SCOTCH-BRITE DIAMOND WHEEL, 645DC 6 IN X 1/2 IN X 1 IN, 3 PER CA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,136.34/each for your price

Overview

Mfr description
7010365574 SCOTCH-BRITE DIAMOND WHEEL,
  • For industrial/occupational use only. Not for consumer sale or use.- Removes and finishes thermal spray parts in one step with Ra in the 12-16 range - Available in 12”, 6” and 3” diameters and in multiple thicknesses - Provides a consistently fine, burr-free finish

Specifications

  • Manufacturer Upc Number
    00048011650333
  • UPC_NO
    00048011650333
  • Abrasive Material
    Diamond
  • Overall Diameter
    6 in
  • Overall Width
    0.5 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Removes and finishes thermal spray parts in one step with Ra in the 12-16 range - Available in 12”, 6” and 3” diameters and in multiple thicknesses - Provides a consistently fine, burr-free finish
  • Weight
    0.473 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text