Motion
7100081368 SCOTCH-BRITE ROLOC DEBURR AND FINISH PRO UNITIZED WHEEL, TR, 2

3M
7100081368 SCOTCH-BRITE ROLOC DEBURR AND FINISH PRO UNITIZED WHEEL, TR, 2

Scotch-Brite™ Roloc™ Deburr and Finish PRO Unitized Wheel, TR, 2 in x 1/8 in x NH 6C MED+, 60 per case
Mi Item #09508138
MFR #7100081368 SCOTCH-BRITE ROLOC DEBURR AND FINISH PRO UNITIZED WHEEL, TR, 2
Price$12.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100081368 SCOTCH-BRITE ROLOC DEBURR AND FINISH PRO UNITIZED WHEEL, TR, 2

Scotch-Brite™ Roloc™ Deburr and Finish PRO Unitized Wheel, TR, 2 in x 1/8 in x NH 6C MED+, 60 per case
Mi Item #09508138
MFR #7100081368 SCOTCH-BRITE ROLOC DEBURR AND FINISH PRO UNITIZED WHEEL, TR, 2

Mfr description
7100081368 SCOTCH-BRITE ROLOC DEBURR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unitized construction enhances abrasive durability and strength, helping prolong service life
  • Non-woven construction permits dust and debris to escape, minimizing loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.96/each

Specifications

Dimensions

  • Overall Diameter
    2 in
  • Overall Width
    0.12 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Long Description
    The 7100081368 Scotch-Brite Roloc Deburr and Finish PRO Unitized Wheel TR Non-Woven & Deburring Wheel is constructed with Precision Shaped Ceramic abrasive material and features a 2 in wheel diameter with a quick-change TR attachment, suitable for high-performance deburring and blending.
  • Manufacturer Upc Number
    00048011650814
  • UPC_NO
    00048011650814
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)