Motion
7010299305 SCOTCH-BRITE CUT AND POLISH WHEEL, 15 IN X 6 IN X 8 IN 5A FIN, 1

3M
7010299305 SCOTCH-BRITE CUT AND POLISH WHEEL, 15 IN X 6 IN X 8 IN 5A FIN, 1

Scotch-Brite™ Cut and Polish Wheel, 15 in x 6 in x 8 in 5A FIN, 1 per case, SPR 018299A
MI ITEM #09508140
MFR #7010299305 SCOTCH-BRITE CUT AND POLISH WHEEL, 15 IN X 6 IN X 8 IN 5A FIN, 1
Price$3,503.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010299305 SCOTCH-BRITE CUT AND POLISH WHEEL, 15 IN X 6 IN X 8 IN 5A FIN, 1

Scotch-Brite™ Cut and Polish Wheel, 15 in x 6 in x 8 in 5A FIN, 1 per case, SPR 018299A
MI ITEM #09508140
MFR #7010299305 SCOTCH-BRITE CUT AND POLISH WHEEL, 15 IN X 6 IN X 8 IN 5A FIN, 1

Mfr description
7010299305 SCOTCH-BRITE CUT AND POLISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Made with Aluminum Oxide mineral, which provides an aggressive cut for heavy duty blending and finishing
  • Non-woven web construction helps resist premature loading, contributing to longer service life
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,503.48/each

Specifications

Dimensions

  • Overall Diameter
    15 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Long Description
    The 7010299305 Scotch-Brite Cut and Polish Wheel Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 15 in wheel diameter, 6 in wheel thickness, and 8 in center hole diameter in a 5A Fine grade, ideal for large-surface finishing.
  • Manufacturer Upc Number
    00048011928586
  • UPC_NO
    00048011928586

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)