Motion
7010299314 SCOTCH-BRITE ROLOC CUT AND POLISH DISC TR, 3 IN X NH A VFN, 25 P

3M
7010299314 SCOTCH-BRITE ROLOC CUT AND POLISH DISC TR, 3 IN X NH A VFN, 25 P

Roloc™ Quick Change Disc - Aluminum Oxide Abrasive Material, Beige Color
Mi Item #09508142
MFR #7010299314 SCOTCH-BRITE ROLOC CUT AND POLISH DISC TR, 3 IN X NH A VFN, 25 P
Price$7.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010299314 SCOTCH-BRITE ROLOC CUT AND POLISH DISC TR, 3 IN X NH A VFN, 25 P

Roloc™ Quick Change Disc - Aluminum Oxide Abrasive Material, Beige Color
Mi Item #09508142
MFR #7010299314 SCOTCH-BRITE ROLOC CUT AND POLISH DISC TR, 3 IN X NH A VFN, 25 P

Mfr description
7010299314 SCOTCH-BRITE ROLOC CUT AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide mineral cuts sharp while maintaining part geometry
  • Roloc™ system makes disc to tool attachment swift and easy
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.21/each

Specifications

Dimensions

  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Manufacturer Upc Number
    00048011933726
  • UPC_NO
    00048011933726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)