Motion
7010329653 SCOTCH-BRITE ROLOC CLEAN AND FINISH DISC TS, 2 IN X NH S ULF,

3M
7010329653 SCOTCH-BRITE ROLOC CLEAN AND FINISH DISC TS, 2 IN X NH S ULF,

Roloc™ - Silicon Carbide Abrasive Material, Gray Color
MI ITEM #09508143
MFR #7010329653 SCOTCH-BRITE ROLOC CLEAN AND FINISH DISC TS, 2 IN X NH S ULF,
List Price$2.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010329653 SCOTCH-BRITE ROLOC CLEAN AND FINISH DISC TS, 2 IN X NH S ULF,

Roloc™ - Silicon Carbide Abrasive Material, Gray Color
MI ITEM #09508143
MFR #7010329653 SCOTCH-BRITE ROLOC CLEAN AND FINISH DISC TS, 2 IN X NH S ULF,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.59/each for your price

Overview

Mfr description
7010329653 SCOTCH-BRITE ROLOC CLEAN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft abrasive mineral and non-woven web are ideal for cleaning, finishing, and light coating and corrosion removal
  • Conformable pad gets into corners and over contoured surfaces to produce a uniform finish
  • Open web construction resists loading and rinses clean for repeated use
  • Non-woven 3D structure provides long life and consistent finishes
  • Roloc™ attachment systems for quick and easy disc to tool attachment

Specifications

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Overall Diameter
    2 in
  • Manufacturer Upc Number
    00048011934471
  • UPC_NO
    00048011934471

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text