Motion
7010366582 SCOTCH-BRITE CUT AND POLISH WHEEL, 18 IN X 1-1/2 IN X 10 IN 5A F

3M
7010366582 SCOTCH-BRITE CUT AND POLISH WHEEL, 18 IN X 1-1/2 IN X 10 IN 5A F

Scotch-Brite™ Cut and Polish Wheel, 18 in x 1-1/2 in x 10 in 5A FIN, 1 per case, SPR 019463B
MI ITEM #09508144
MFR #7010366582 SCOTCH-BRITE CUT AND POLISH WHEEL, 18 IN X 1-1/2 IN X 10 IN 5A F
List Price$1,274.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366582 SCOTCH-BRITE CUT AND POLISH WHEEL, 18 IN X 1-1/2 IN X 10 IN 5A F

Scotch-Brite™ Cut and Polish Wheel, 18 in x 1-1/2 in x 10 in 5A FIN, 1 per case, SPR 019463B
MI ITEM #09508144
MFR #7010366582 SCOTCH-BRITE CUT AND POLISH WHEEL, 18 IN X 1-1/2 IN X 10 IN 5A F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,274.03/each for your price

Overview

Mfr description
7010366582 SCOTCH-BRITE CUT AND POLISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Made with Aluminum Oxide mineral, which provides an aggressive cut for heavy duty blending and finishing
  • Non-woven web construction helps resist premature loading, contributing to longer service life
  • Good replacement for rubber bonded wheel
  • Ideal for aggressive blending and finishing

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00048011935058
  • UPC_NO
    00048011935058
  • Overall Diameter
    18 in
  • Overall Width
    1.5 in
  • Color
    Beige
  • Long Description
    The 7010366582 Scotch-Brite Cut and Polish Wheel Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features an 18 in wheel diameter, 1-1/2 in wheel thickness, and 10 in center hole diameter in a 5A Fine grade, ideal for surface conditioning.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought