Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118164 3M HOOKIT PAPER DISC 216U, P600 A-WEIGHT, 5 IN X NH, D/F 5HL,

Hookit™ Paper Disc - Aluminum Oxide Abrasive Material, Yellow Color
MI ITEM #09508152
MFR #7000118164 3M HOOKIT PAPER DISC 216U, P600 A-WEIGHT, 5 IN X NH, D/F 5HL,

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7000118164 3M HOOKIT PAPER DISC 216U,
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Hookit™ discs are easy to change and reuse, maximizing utility for the life of the disc
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • Open coat helps to reduce loading
  • Light A-weight paper backing is suitable for finishing
  • Load-resistant coating prevents clogging to optimize cut and disc life

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Yellow
  • Overall Diameter
    5 in
  • Manufacturer Upc Number
    00051111608135
  • UPC_NO
    00051111608135

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text