Motion
7010325745

3M
7010325745

Hookit™ Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 1000 Grit, Purple Color
Mi Item #09508169
MFR #7010325745
Price$0.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010325745

Hookit™ Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 1000 Grit, Purple Color
Mi Item #09508169
MFR #7010325745

Mfr description
7010325745 3M HOOKIT FILM DISC 360L,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
  • Durable film backing is tear-resistant and provides a close-tolerance, consistent finish
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.84/each

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in
  • Thickness
    0.0030 in, 0.07 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Sanding
  • Attachment Type
    Loop
  • Backing Material
    Film
  • Coat Type
    Open Coat
  • Color
    Purple
  • Disc Attachment Type
    Loop
  • Grit Number
    1000
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    7010325745
  • Manufacturer Upc Number
    00051115196218
  • Material Application
    Plastics, composites, fiberglass, gel coats, metal, polyurethane solid surface, woodworking
  • Max Rpm
    20000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051115196218
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)