Motion
7010359913

3M
7010359913

Hookit™ Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 320 Grit, Purple Color
Mi Item #09508171
MFR #7010359913
Price$0.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010359913

Hookit™ Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 320 Grit, Purple Color
Mi Item #09508171
MFR #7010359913

Mfr description
7010359913 3M HOOKIT FILM DISC 360L,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
  • Durable film backing is tear-resistant and provides a close-tolerance, consistent finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.84/each

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in
  • Thickness
    0.0030 in, 0.07 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Defect Removal, Finishing, Paint Prep, Sanding, Spot Repair
  • Attachment Type
    Loop
  • Backing Material
    Film
  • Coat Type
    Open Coat
  • Color
    Purple
  • Disc Attachment Type
    Loop
  • Grit Number
    320
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    7010359913
  • Manufacturer Upc Number
    00051115196263
  • Material Application
    Plastics, all metal, composites, fiberglass, gel coats, glass, paint, polyurethane solid surface substrates
  • Max Rpm
    20000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051115196263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)