Motion
7010359914

3M
7010359914

Hookit™ Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 1000 Grit, Purple Color
Mi Item #09508173
MFR #7010359914
Price$1.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010359914

Hookit™ Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 1000 Grit, Purple Color
Mi Item #09508173
MFR #7010359914

Mfr description
7010359914 3M HOOKIT FILM DISC 360L,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
  • Durable film backing is tear-resistant and provides a close-tolerance, consistent finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.18/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in
  • Thickness
    0.0030 in, 0.07 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Sanding
  • Attachment Type
    Loop
  • Backing Material
    Film
  • Coat Type
    Open Coat
  • Color
    Purple
  • Disc Attachment Type
    Loop
  • Grit Number
    1000
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    7010359914
  • Manufacturer Upc Number
    00051115196294
  • Material Application
    All Metal, Composites, Fiberglass, Gel Coats, Glass, Paint, Plastic
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051115196294
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)