Motion
7010359924 3M MICROFINISHING FILM ROLL 372L, 15 MIC 5MIL, 0.728 IN X 900 FT

3M
7010359924 3M MICROFINISHING FILM ROLL 372L, 15 MIC 5MIL, 0.728 IN X 900 FT

3M™ Microfinishing Film Roll 372L, 15 Mic 5MIL, 0.728 in x 900 ft x 5/8 in (18.5mmx274.25m), NC, ASO, ERMB, 8 per case, Restricted
MI ITEM #09508188
MFR #7010359924 3M MICROFINISHING FILM ROLL 372L, 15 MIC 5MIL, 0.728 IN X 900 FT
Price$490.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010359924 3M MICROFINISHING FILM ROLL 372L, 15 MIC 5MIL, 0.728 IN X 900 FT

3M™ Microfinishing Film Roll 372L, 15 Mic 5MIL, 0.728 in x 900 ft x 5/8 in (18.5mmx274.25m), NC, ASO, ERMB, 8 per case, Restricted
MI ITEM #09508188
MFR #7010359924 3M MICROFINISHING FILM ROLL 372L, 15 MIC 5MIL, 0.728 IN X 900 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$490.32/each

Specifications

Dimensions

  • Overall Length
    900 ft
  • Overall Width
    0.728 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Orange
  • Manufacturer Upc Number
    00051115196980
  • UPC_NO
    00051115196980

Overview

Mfr description
7010359924 3M MICROFINISHING FILM ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded aluminum oxide abrasive cuts fast and provides a consistent, fine finish
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
  • Polyester film backing can be run wet
  • Available in a range of grades to help operators achieve goal tolerances
  • Color-coded by grade for error proofing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought