Motion
7010294459 3M MICROFINISHING FILM ROLL 372L, 40 MIC 5MIL, 0.63 IN X 900 FT

3M
7010294459 3M MICROFINISHING FILM ROLL 372L, 40 MIC 5MIL, 0.63 IN X 900 FT

3M™ Microfinishing Film Roll 372L, 40 Mic 5MIL, 0.63 in x 900 ft x 5/8 in (16mmx274.25m), NC, ASO, ERMB, 9 per case, Restricted
Mi Item #09508190
MFR #7010294459 3M MICROFINISHING FILM ROLL 372L, 40 MIC 5MIL, 0.63 IN X 900 FT
Price$451.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010294459 3M MICROFINISHING FILM ROLL 372L, 40 MIC 5MIL, 0.63 IN X 900 FT

3M™ Microfinishing Film Roll 372L, 40 Mic 5MIL, 0.63 in x 900 ft x 5/8 in (16mmx274.25m), NC, ASO, ERMB, 9 per case, Restricted
Mi Item #09508190
MFR #7010294459 3M MICROFINISHING FILM ROLL 372L, 40 MIC 5MIL, 0.63 IN X 900 FT

Mfr description
7010294459 3M MICROFINISHING FILM ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded aluminum oxide abrasive cuts fast and provides a consistent, fine finish
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$451.65/each

Specifications

Dimensions

  • Overall Length
    900 ft
  • Overall Width
    0.63 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Blue
  • Manufacturer Upc Number
    00051115197000
  • UPC_NO
    00051115197000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)