Motion
7010360675 3M MICROFINISHING FILM ROLL 373L, .669 IN X 300 FT X .787 IN 30

3M
7010360675 3M MICROFINISHING FILM ROLL 373L, .669 IN X 300 FT X .787 IN 30

3M™ Microfinishing Film Roll 373L, .669 in x 300 ft x .787 in 30 Micron, 5MIL, ASO, 17 per case, Restricted
Mi Item #09508192
MFR #7010360675 3M MICROFINISHING FILM ROLL 373L, .669 IN X 300 FT X .787 IN 30
Price$150.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360675 3M MICROFINISHING FILM ROLL 373L, .669 IN X 300 FT X .787 IN 30

3M™ Microfinishing Film Roll 373L, .669 in x 300 ft x .787 in 30 Micron, 5MIL, ASO, 17 per case, Restricted
Mi Item #09508192
MFR #7010360675 3M MICROFINISHING FILM ROLL 373L, .669 IN X 300 FT X .787 IN 30

Mfr description
7010360675 3M MICROFINISHING FILM ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong polyester-film backing stands up to wear and can be run wet
  • Friction coating is anti-slip to help abrasive remain securely fastened to shoes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.52/each

Specifications

Dimensions

  • Overall Length
    300 ft
  • Overall Width
    0.669 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Green
  • Manufacturer Upc Number
    00051115197116
  • UPC_NO
    00051115197116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)