1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010325880 3M MICROFINISHING FILM ROLL 373L, .571 IN X 300 FT X .787 IN 30
3M™ Microfinishing Film Roll 373L, .571 in x 300 ft x .787 in 30 Micron, 5MIL, ASO, 20 per case, Restricted
MI ITEM #
09508198
MFR #
7010325880 3M MICROFINISHING FILM ROLL 373L, .571 IN X 300 FT X .787 IN 30
Price
$137.10
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Finishing Rolls
3M 7010325880 3M MICROFINISHING FILM ROLL 373L, .571 IN X 300 FT X .787 IN 30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010325880 3M MICROFINISHING FILM ROLL 373L, .571 IN X 300 FT X .787 IN 30
3M™ Microfinishing Film Roll 373L, .571 in x 300 ft x .787 in 30 Micron, 5MIL, ASO, 20 per case, Restricted
MI ITEM #
09508198
MFR #
7010325880 3M MICROFINISHING FILM ROLL 373L, .571 IN X 300 FT X .787 IN 30
Mfr description
7010325880 3M MICROFINISHING FILM ROLL
For industrial/occupational use only. Not for consumer sale or use.
Strong polyester-film backing stands up to wear and can be run wet
Friction coating is anti-slip to help abrasive remain securely fastened to shoes
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$137
.10
/each
Add to Cart
Specifications
Dimensions
Overall Length
300 ft
Overall Width
0.571 in
Details
Abrasive Material
Aluminum Oxide
Color
Green
Manufacturer Upc Number
00051115198304
UPC_NO
00051115198304
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items