Motion
7010360951 3M MICROFINISHING FILM ROLL 373L, 20 MIC 5MIL, 0.965 IN X 1200 F

3M
7010360951 3M MICROFINISHING FILM ROLL 373L, 20 MIC 5MIL, 0.965 IN X 1200 F

3M™ Microfinishing Film Roll 373L, 20 Mic 5MIL, 0.965 in x 1200 ft x 3 in (24.5mmx365.75m), SP, ASO, ERMB, 4 per case, Restricted
MI ITEM #09508200
MFR #7010360951 3M MICROFINISHING FILM ROLL 373L, 20 MIC 5MIL, 0.965 IN X 1200 F
List Price$864.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360951 3M MICROFINISHING FILM ROLL 373L, 20 MIC 5MIL, 0.965 IN X 1200 F

3M™ Microfinishing Film Roll 373L, 20 Mic 5MIL, 0.965 in x 1200 ft x 3 in (24.5mmx365.75m), SP, ASO, ERMB, 4 per case, Restricted
MI ITEM #09508200
MFR #7010360951 3M MICROFINISHING FILM ROLL 373L, 20 MIC 5MIL, 0.965 IN X 1200 F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$864.28/each for your price

Overview

Mfr description
7010360951 3M MICROFINISHING FILM ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong polyester-film backing stands up to wear and can be run wet
  • Friction coating is anti-slip to help abrasive remain securely fastened to shoes
  • Ideal for automotive powertrain applications
  • Available in a range of grades to help operators achieve goal tolerances
  • Type 2 Film is color coded by grade to help operators reduce the risk for errors

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Manufacturer Upc Number
    00051115199868
  • UPC_NO
    00051115199868
  • Overall Length
    1200 ft
  • Overall Width
    0.965 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text