Motion
7010307881 3M MICROFINISHING FILM ROLL 373L, 20 MIC 5MIL, 0.748 IN X 1200 F

3M
7010307881 3M MICROFINISHING FILM ROLL 373L, 20 MIC 5MIL, 0.748 IN X 1200 F

3M™ Microfinishing Film Roll 373L, 20 Mic 5MIL, 0.748 in x 1200 ft x 3 in (19mmx365.75m), SP, ASO, ERMB, 4 per case, Restricted
Mi Item #09508201
MFR #7010307881 3M MICROFINISHING FILM ROLL 373L, 20 MIC 5MIL, 0.748 IN X 1200 F
Price$653.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010307881 3M MICROFINISHING FILM ROLL 373L, 20 MIC 5MIL, 0.748 IN X 1200 F

3M™ Microfinishing Film Roll 373L, 20 Mic 5MIL, 0.748 in x 1200 ft x 3 in (19mmx365.75m), SP, ASO, ERMB, 4 per case, Restricted
Mi Item #09508201
MFR #7010307881 3M MICROFINISHING FILM ROLL 373L, 20 MIC 5MIL, 0.748 IN X 1200 F

Mfr description
7010307881 3M MICROFINISHING FILM ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong polyester-film backing stands up to wear and can be run wet
  • Friction coating is anti-slip to help abrasive remain securely fastened to shoes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$653.79/each

Specifications

Dimensions

  • Overall Length
    1200 ft
  • Overall Width
    0.748 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Manufacturer Upc Number
    00051115199875
  • UPC_NO
    00051115199875
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)