1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7000044956
3M™ Microfinishing Film Roll 372L, 30 Mic 5MIL, 0.63 in x 900 ft x 1 in (16mmx274.25m), Plastic Core, ASO, ERMB, 9 per case
MI ITEM #
09508207
MFR #
7000044956
Price
$451.65
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Finishing Rolls
3M 7000044956
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7000044956
3M™ Microfinishing Film Roll 372L, 30 Mic 5MIL, 0.63 in x 900 ft x 1 in (16mmx274.25m), Plastic Core, ASO, ERMB, 9 per case
MI ITEM #
09508207
MFR #
7000044956
Mfr description
7000044956 3M MICROFINISHING FILM ROLL
For industrial/occupational use only. Not for consumer sale or use.
Micron-graded aluminum oxide abrasive cuts fast and provides a consistent, fine finish
Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$451
.65
/each
Add to Cart
Specifications
Dimensions
Overall Length
900 ft
Overall Width
0.6300 in
Details
Abrasive Material
Aluminum Oxide
Color
Green
Manufacturer Upc Number
00051115206931
UPC_NO
00051115206931
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items