Motion
7000044958 3M MICROFINISHING FILM ROLL 372L, 30 MIC 5MIL, 1.496 IN X 450 FT

3M
7000044958 3M MICROFINISHING FILM ROLL 372L, 30 MIC 5MIL, 1.496 IN X 450 FT

3M™ Microfinishing Film Roll 372L, 30 Mic 5MIL, 1.496 in x 450 ft x 1 in (38mmx137.25m), Plastic Core, ASO, ERMB, 8 per case
Mi Item #09508208
MFR #7000044958 3M MICROFINISHING FILM ROLL 372L, 30 MIC 5MIL, 1.496 IN X 450 FT
Price$482.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000044958 3M MICROFINISHING FILM ROLL 372L, 30 MIC 5MIL, 1.496 IN X 450 FT

3M™ Microfinishing Film Roll 372L, 30 Mic 5MIL, 1.496 in x 450 ft x 1 in (38mmx137.25m), Plastic Core, ASO, ERMB, 8 per case
Mi Item #09508208
MFR #7000044958 3M MICROFINISHING FILM ROLL 372L, 30 MIC 5MIL, 1.496 IN X 450 FT

Mfr description
7000044958 3M MICROFINISHING FILM ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded aluminum oxide abrasive cuts fast and provides a consistent, fine finish
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$482.96/each

Specifications

Dimensions

  • Overall Length
    450 ft
  • Overall Width
    1.496 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Green
  • Manufacturer Upc Number
    00051115206955
  • UPC_NO
    00051115206955
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)