Specifications
Dimensions
- Overall Length168 in
- Overall Width3 in
Details
- Abrasive MaterialCeramic Aluminum Oxide
- ColorOrange
- Manufacturer Upc Number00051115269752
- UPC_NO00051115269752
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)