Motion
7010361194 3M CLOTH BELT 464W, 150 YF-WEIGHT, 3 IN X 132 IN, FILM-LOK,

3M
7010361194 3M CLOTH BELT 464W, 150 YF-WEIGHT, 3 IN X 132 IN, FILM-LOK,

3M™ Cloth Belt 464W, 150 YF-weight, 3 in x 132 in, Film-lok, Single-flex, 50 per case
MI ITEM #09508218
MFR #7010361194 3M CLOTH BELT 464W, 150 YF-WEIGHT, 3 IN X 132 IN, FILM-LOK,
List Price$93.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010361194 3M CLOTH BELT 464W, 150 YF-WEIGHT, 3 IN X 132 IN, FILM-LOK,

3M™ Cloth Belt 464W, 150 YF-weight, 3 in x 132 in, Film-lok, Single-flex, 50 per case
MI ITEM #09508218
MFR #7010361194 3M CLOTH BELT 464W, 150 YF-WEIGHT, 3 IN X 132 IN, FILM-LOK,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$93.45/each for your price

Overview

Mfr description
7010361194 3M CLOTH BELT 464W, 150
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, YF-weight cloth backing offers excellent durability in sanding applications
  • Silicon carbide mineral and cork particles provide an aggressive cut and a fine finish
  • Resin bonding resists deterioration from heat, extending the life of the abrasive belt
  • Flexible cloth material conforms to contoured parts for consistent finishing
  • Closed coat provides greater grain density and finer finish on hard surfaces
  • Waterproof polyester material allows for easy debris removal

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051115269844
  • UPC_NO
    00051115269844
  • Overall Length
    132 in
  • Overall Width
    3 in
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text