Motion
7010361210 3M CLOTH BELT 777F, P120 YF-WEIGHT, 4 IN X 51 IN, FILM-LOK,  S

3M
7010361210 3M CLOTH BELT 777F, P120 YF-WEIGHT, 4 IN X 51 IN, FILM-LOK, S

3M™ Cloth Belt 777F, P120 YF-weight, 4 in x 51 in, Film-lok, Single-flex, 50 per case
MI ITEM #09508221
MFR #7010361210 3M CLOTH BELT 777F, P120 YF-WEIGHT, 4 IN X 51 IN, FILM-LOK, S
Price$43.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010361210 3M CLOTH BELT 777F, P120 YF-WEIGHT, 4 IN X 51 IN, FILM-LOK, S

3M™ Cloth Belt 777F, P120 YF-weight, 4 in x 51 in, Film-lok, Single-flex, 50 per case
MI ITEM #09508221
MFR #7010361210 3M CLOTH BELT 777F, P120 YF-WEIGHT, 4 IN X 51 IN, FILM-LOK, S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.52/each

Specifications

Dimensions

  • Overall Length
    51 in
  • Overall Width
    4 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Color
    Orange
  • Manufacturer Upc Number
    00051115271397
  • UPC_NO
    00051115271397

Overview

Mfr description
7010361210 3M CLOTH BELT 777F, P120
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide
  • Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes
  • Heavyweight polyester backing supports high-pressure applications and can be run wet or dry
  • Contains a grinding aid to reduce heat and increase performance when grinding stainless steel
  • Durable resin bond resists heat deterioration, which extends the life of the belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought