1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010309076 3M CUBITRON II CLOTH BELT 967F, 2 IN X 90 IN 36+ YF-WEIGHT, FIL
3M™ Cubitron™ II Cloth Belt 967F, 2 in x 90 in 36+ YF-weight, Film-lok, 50 per case, Restricted
MI ITEM #
09508228
MFR #
7010309076 3M CUBITRON II CLOTH BELT 967F, 2 IN X 90 IN 36+ YF-WEIGHT, FIL
Price
$46.89
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Belts
3M 7010309076 3M CUBITRON II CLOTH BELT 967F, 2 IN X 90 IN 36+ YF-WEIGHT, FIL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010309076 3M CUBITRON II CLOTH BELT 967F, 2 IN X 90 IN 36+ YF-WEIGHT, FIL
3M™ Cubitron™ II Cloth Belt 967F, 2 in x 90 in 36+ YF-weight, Film-lok, 50 per case, Restricted
MI ITEM #
09508228
MFR #
7010309076 3M CUBITRON II CLOTH BELT 967F, 2 IN X 90 IN 36+ YF-WEIGHT, FIL
Mfr description
7010309076 3M CUBITRON II CLOTH BELT
For industrial/occupational use only. Not for consumer sale or use.
Durable 3M™ Cubitron II™ belts with 3M Precision Shaped Grain means fewer belt changes and more parts per belt
3M Cubitron II™ belts with 3M Precision Shaped grain offers outstanding cutting capability on carbon steel and tool steels, resulting in greater productivity
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$46
.89
/each
Add to Cart
Specifications
Dimensions
Overall Length
90 in
Overall Width
2 in
Details
Abrasive Material
Ceramic
Color
Red
Manufacturer Upc Number
00051115274060
UPC_NO
00051115274060
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items