1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100014081 3M CLOTH BELT 361F, P120 XF-WEIGHT, 25 IN X 60 IN, FILM-LOK,
3M™ Cloth Belt 361F, P120 XF-weight, 25 in x 60 in, Film-lok, Single-flex, 5 per case
MI ITEM #
09508236
MFR #
7100014081 3M CLOTH BELT 361F, P120 XF-WEIGHT, 25 IN X 60 IN, FILM-LOK,
Price
$166.07
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Belts
3M 7100014081 3M CLOTH BELT 361F, P120 XF-WEIGHT, 25 IN X 60 IN, FILM-LOK,
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100014081 3M CLOTH BELT 361F, P120 XF-WEIGHT, 25 IN X 60 IN, FILM-LOK,
3M™ Cloth Belt 361F, P120 XF-weight, 25 in x 60 in, Film-lok, Single-flex, 5 per case
MI ITEM #
09508236
MFR #
7100014081 3M CLOTH BELT 361F, P120 XF-WEIGHT, 25 IN X 60 IN, FILM-LOK,
Mfr description
7100014081 3M CLOTH BELT 361F, P120
For industrial/occupational use only. Not for consumer sale or use.
Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
Tough polyester backing provides consistent results in medium-pressure applications
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$166
.07
/each
Add to Cart
Specifications
Dimensions
Overall Length
60 in
Overall Width
25 in
Details
Abrasive Material
Aluminum Oxide
Color
Brown
Manufacturer Upc Number
00051115277504
UPC_NO
00051115277504
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items