1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010294936 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877108, 731 B121 X 3 M
Standard Abrasives™ Unitized Mounted Point 877108, 731 B121 x 3 mm, 5 per inner 50 per case
MI ITEM #
09508294
MFR #
7010294936 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877108, 731 B121 X 3 M
Price
$12.98
/each
Qty
Add to Cart
Previous Page
Home
3M 7010294936 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877108, 731 B121 X 3 M
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010294936 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877108, 731 B121 X 3 M
Standard Abrasives™ Unitized Mounted Point 877108, 731 B121 x 3 mm, 5 per inner 50 per case
MI ITEM #
09508294
MFR #
7010294936 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877108, 731 B121 X 3 M
Mfr description
7010294936 STANDARD ABRASIVES UNITIZED
For industrial/occupational use only. Not for consumer sale or use.
Compact abrasive lightly deburrs and finishes the workpiece without changing part geometry
Mounted point is securely fastened to a metal spindle for safe use with die grinders
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$12
.98
/each
Add to Cart
Specifications
Dimensions
Length
0.5 in
Weight
0.028 lb
Details
Abrasive Material
Aluminum Oxide
Application
- Blending - Cleaning - Deburring - Finishing
Color
Gray
Manufacturer Upc Number
00051115352959
UPC_NO
00051115352959
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items