Motion
7010330165 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877109, 821 B121 X 3 M

3M
7010330165 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877109, 821 B121 X 3 M

Standard Abrasives™ Unitized Mounted Point 877109, 821 B121 x 3 mm, 5 per inner 50 per case
MI ITEM #09508295
MFR #7010330165 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877109, 821 B121 X 3 M
Price$14.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330165 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877109, 821 B121 X 3 M

Standard Abrasives™ Unitized Mounted Point 877109, 821 B121 x 3 mm, 5 per inner 50 per case
MI ITEM #09508295
MFR #7010330165 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877109, 821 B121 X 3 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.20/each

Specifications

Dimensions

  • Length
    0.5 in
  • Weight
    0.028 lb

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    - Blending - Cleaning - Finishing - Deburring
  • Color
    Blue
  • Manufacturer Upc Number
    00051115352973
  • UPC_NO
    00051115352973

Overview

Mfr description
7010330165 STANDARD ABRASIVES UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Compact abrasive lightly deburrs and finishes the workpiece without changing part geometry
  • Mounted point is securely fastened to a metal spindle for safe use with die grinders
  • Non-woven construction resists loading during use
  • Unitized production method compresses abrasive web for greater density and durability
  • Resists smearing for cleaner surfaces and less preparation
  • Self-dressing material exposes fresh grain through the life cycle
  • Silicon carbide grain produces finer, brighter finishes than aluminum oxide
  • Color-coded for quick and easy identification: dark gray CRS, blue MED, light gray FIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought