Overview
Mfr description
7000047016 STANDARD ABRASIVES UNITIZED
- For industrial/occupational use only. Not for consumer sale or use.
- 15˝ x 15˝ block in a range of thicknesses can be converted to a custom size or shape and used for hand sanding or mounted to a tool
- Medium to hard density construction with medium or fine grade mineral makes this abrasive a good match for mid-sequence applications such as cleaning of hard metals or general deburring
- Harder material density and increased durability over 600 Series Unitized Blocks provides a longer-lasting and more aggressive abrasive for heavier-duty tasks
- Open web is load resistant, contributing to longer abrasive service life
- Open web features nylon strands that will not melt or smear when heated, reducing potential for unwanted marks and blemishes
- Suitable for ferrous and non-ferrous metals, available with aluminum oxide for better cut or silicon carbide for finishing harder metals, including titanium
Specifications
- Manufacturer Upc Number00051115353406
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data