Overview
Mfr description
7000047018 STANDARD ABRASIVES UNITIZED
- For industrial/occupational use only. Not for consumer sale or use.
- 15˝ x 15˝ block with varying thickness can be converted to a custom size or shape and used for hand sanding or mounted to a tool
- Extra hard density block with medium to coarse mineral results in superior edge deburring and polishing
- Harder material density and increased edge durability over 800 Series Unitized Block increases cut and life for heavy-duty tasks and hard metals
- Aluminum oxide mineral is a good match for ferrous and non-ferrous metals, including aluminum
- Open web is load resistant, contributing to longer abrasive service life
- Open web features nylon strands that will not melt or smear when heated, reducing potential for unwanted marks and blemishes
Specifications
- Manufacturer Upc Number00051115353437
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data