Overview
Mfr description
7000047028 STANDARD ABRASIVES UNITIZED
- For industrial/occupational use only. Not for consumer sale or use.
- 15˝ x 15˝ block in a range of thicknesses can be converted to a custom size or shape and used for hand sanding or mounted to a tool
- Soft/Medium density material blends surfaces to a nice finish
- Increased edge durability over the 500 Series offers better cut and adds life for light deburring and blending applications
- Open web is load resistant, contributing to longer abrasive service life
- Open web features nylon strands that will not melt or smear when heated, reducing potential for unwanted marks and blemishes
- Suitable for ferrous and non-ferrous metals, available with aluminum oxide for better cut or silicon carbide for finishing exotic metals or composites
Specifications
- Manufacturer Upc Number00051115353567
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data