Motion
7010367155 STANDARD ABRASIVES BUFF AND BLEND FLAP BRUSH 875022, 8 IN X 2 IN

3M
7010367155 STANDARD ABRASIVES BUFF AND BLEND FLAP BRUSH 875022, 8 IN X 2 IN

Standard Abrasives™ Buff and Blend Flap Brush 875022, 8 in x 2 in x 3 in FB126 15-87 A VFN Hard Density, 2 per case
MI ITEM #09508337
MFR #7010367155 STANDARD ABRASIVES BUFF AND BLEND FLAP BRUSH 875022, 8 IN X 2 IN
Price$284.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010367155 STANDARD ABRASIVES BUFF AND BLEND FLAP BRUSH 875022, 8 IN X 2 IN

Standard Abrasives™ Buff and Blend Flap Brush 875022, 8 in x 2 in x 3 in FB126 15-87 A VFN Hard Density, 2 per case
MI ITEM #09508337
MFR #7010367155 STANDARD ABRASIVES BUFF AND BLEND FLAP BRUSH 875022, 8 IN X 2 IN

Mfr description
7010367155 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Well-suited for finishing, cleaning, and blending applications on aluminum, brass and stainless steel
  • Tough nylon face removes surface contaminants without leaving lines or gouging the work piece
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$284.52/each

Specifications

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115367076
  • UPC_NO
    00051115367076

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)