Motion
7100110329

3M
7100110329

Buff and Blend Flap Brush - Aluminum Oxide Abrasive Material, 3.0000 in Center Hole Diameter, 3200 rpm Maximum RPM
Mi Item #09508352
MFR #7100110329
Price$284.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100110329

Buff and Blend Flap Brush - Aluminum Oxide Abrasive Material, 3.0000 in Center Hole Diameter, 3200 rpm Maximum RPM
Mi Item #09508352
MFR #7100110329

Mfr description
7100110329 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Well-suited for finishing, cleaning, and blending applications on aluminum, brass and stainless steel
  • Tough nylon face removes surface contaminants without leaving lines or gouging the work piece
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$284.52/each

Specifications

Dimensions

  • Brush Diameter
    8.0000 in
  • Brush Width
    2.0000 in
  • Center Hole Diameter
    3.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Manufacturer Upc Number
    00051115367762
  • Max Rpm
    3200 rpm
  • UPC_NO
    00051115367762
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)