Motion
7100105447 STANDARD ABRASIVES ZIRCONIA SQUARE PAD 727465, 3 IN X 3 IN X 3/8

3M
7100105447 STANDARD ABRASIVES ZIRCONIA SQUARE PAD 727465, 3 IN X 3 IN X 3/8

Standard Abrasives™ Zirconia Square Pad 727465, 3 in x 3 in x 3/8 in, 1/4-20, 80, 100 per case
MI ITEM #09508357
MFR #7100105447 STANDARD ABRASIVES ZIRCONIA SQUARE PAD 727465, 3 IN X 3 IN X 3/8
Price$22.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100105447 STANDARD ABRASIVES ZIRCONIA SQUARE PAD 727465, 3 IN X 3 IN X 3/8

Standard Abrasives™ Zirconia Square Pad 727465, 3 in x 3 in x 3/8 in, 1/4-20, 80, 100 per case
MI ITEM #09508357
MFR #7100105447 STANDARD ABRASIVES ZIRCONIA SQUARE PAD 727465, 3 IN X 3 IN X 3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.23/each

Specifications

Dimensions

  • Length
    3 in
  • Weight
    0.179 lb
  • Width
    3 in

Details

  • Abrasive Material
    Zirconia
  • Application
    - Deburring - Finishing - Grinding - Polishing - Cleaning
  • Color
    Blue
  • UPC_NO
    00051115413636

Overview

Mfr description
7100105447 STANDARD ABRASIVES ZIRCONIA
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought