Specifications
Dimensions
- Disc Diameter2.0000 in
- Thread Size8.0000 in-32
Details
- Abrasive MaterialAluminum Oxide
- Attachment MethodEyelet
- Backing MaterialCloth
- Grit NumberP100
- Mounting TypeEyelet
- UPC_NO00051115414756
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)