Motion
7010412312 STANDARD ABRASIVES BUFF AND BLEND COMBI-WHEEL 898012, 2 IN X 1-1

3M
7010412312 STANDARD ABRASIVES BUFF AND BLEND COMBI-WHEEL 898012, 2 IN X 1-1

Standard Abrasives™ Buff and Blend Combi-Wheel 898012, 2 in x 1-1/2 in x 1/4 in A MED 80, 10 per inner 100 per case
MI ITEM #09508407
MFR #7010412312 STANDARD ABRASIVES BUFF AND BLEND COMBI-WHEEL 898012, 2 IN X 1-1
Price$40.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010412312 STANDARD ABRASIVES BUFF AND BLEND COMBI-WHEEL 898012, 2 IN X 1-1

Standard Abrasives™ Buff and Blend Combi-Wheel 898012, 2 in x 1-1/2 in x 1/4 in A MED 80, 10 per inner 100 per case
MI ITEM #09508407
MFR #7010412312 STANDARD ABRASIVES BUFF AND BLEND COMBI-WHEEL 898012, 2 IN X 1-1

Mfr description
7010412312 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blends, cleans, and finishes on ferrous and non-ferrous materials when a linear scratch pattern is required
  • Useful for satin finishing on large contoured surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.16/each

Specifications

Dimensions

  • Overall Diameter
    2 in
  • Overall Width
    1.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Long Description
    The 7010412312 Standard Abrasives Buff and Blend Combi-Wheel 898012 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 2 in wheel diameter and 1-1/2 in wheel thickness, making it suitable for blending and light deburring applications.
  • Manufacturer Upc Number
    00051115428012
  • UPC_NO
    00051115428012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)