Motion
7010290854 STANDARD ABRASIVES BUFF AND BLEND COMBI-WHEEL 898015, 3 IN X 2 I

3M
7010290854 STANDARD ABRASIVES BUFF AND BLEND COMBI-WHEEL 898015, 3 IN X 2 I

Standard Abrasives™ Buff and Blend Combi-Wheel 898015, 3 in x 2 in x 1/4 in S MED 80, 5 per inner 50 per case
MI ITEM #09508408
MFR #7010290854 STANDARD ABRASIVES BUFF AND BLEND COMBI-WHEEL 898015, 3 IN X 2 I
Price$62.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010290854 STANDARD ABRASIVES BUFF AND BLEND COMBI-WHEEL 898015, 3 IN X 2 I

Standard Abrasives™ Buff and Blend Combi-Wheel 898015, 3 in x 2 in x 1/4 in S MED 80, 5 per inner 50 per case
MI ITEM #09508408
MFR #7010290854 STANDARD ABRASIVES BUFF AND BLEND COMBI-WHEEL 898015, 3 IN X 2 I

Mfr description
7010290854 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blends, cleans, and finishes on ferrous and non-ferrous materials when a linear scratch pattern is required
  • Useful for satin finishing on large contoured surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.87/each

Specifications

Dimensions

  • Overall Diameter
    3 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Red
  • Long Description
    The 7010290854 Standard Abrasives Buff and Blend Combi-Wheel 898015 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 3 in wheel diameter and 2 in wheel thickness, ideal for surface finishing and conditioning.
  • Manufacturer Upc Number
    00051115428081
  • UPC_NO
    00051115428081

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)