Specifications
Dimensions
- Overall Length75 in
- Overall Width36 in
Details
- Abrasive MaterialAluminum Oxide
- ColorBrown
- Manufacturer Upc Number00051115666476
- UPC_NO00051115666476
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)