Specifications
Dimensions
- Overall Length42 in
- Overall Width1 in
Details
- Abrasive MaterialCeramic
- ColorRed
- Manufacturer Upc Number00051119043327
- UPC_NO00051119043327
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)