Motion
7010518399

3M
7010518399

Paper Disc - 6 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Paper Backing Material, 80 Grit, Red Color
Mi Item #09508536
MFR #7010518399
Price$4.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010518399

Paper Disc - 6 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Paper Backing Material, 80 Grit, Red Color
Mi Item #09508536
MFR #7010518399

Mfr description
7010518399 3M HOOKIT PAPER DISC 763U,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide blend yields a high cut rate and exceptional durability
  • Extra heavy, strong F-weight paper backing withstands rugged use, resists tearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.32/each

Specifications

Dimensions

  • Backing Weight
    F-Weight
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Blending, Finishing, Paint Stripping, Sanding, Surface Preparation
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Coat Type
    Closed Coat
  • Color
    Red
  • Disc Attachment Type
    Loop
  • Grit Number
    80
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    7010518399
  • Manufacturer Upc Number
    00051119101485
  • Material Application
    Aluminum, Carbon Steel, Composite, Glass, Paint, Stainless Steel
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051119101485
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)