Motion
7010361006 3M MICROFINISHING FILM 5MIL ROLL 373L, .787 IN X 300 FT X .787 I

3M
7010361006 3M MICROFINISHING FILM 5MIL ROLL 373L, .787 IN X 300 FT X .787 I

3M™ Microfinishing Film 5MIL Roll 373L, .787 in x 300 ft x .787 in 30 Micron ASO, 6 per case, Restricted
Mi Item #09508556
MFR #7010361006 3M MICROFINISHING FILM 5MIL ROLL 373L, .787 IN X 300 FT X .787 I
Price$176.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010361006 3M MICROFINISHING FILM 5MIL ROLL 373L, .787 IN X 300 FT X .787 I

3M™ Microfinishing Film 5MIL Roll 373L, .787 in x 300 ft x .787 in 30 Micron ASO, 6 per case, Restricted
Mi Item #09508556
MFR #7010361006 3M MICROFINISHING FILM 5MIL ROLL 373L, .787 IN X 300 FT X .787 I

Mfr description
7010361006 3M MICROFINISHING FILM 5MIL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong polyester-film backing stands up to wear and can be run wet
  • Friction coating is anti-slip to help abrasive remain securely fastened to shoes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.81/each

Specifications

Dimensions

  • Overall Length
    300 ft
  • Overall Width
    0.787 in
  • Weight
    1.335 lb

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Green
  • Manufacturer Upc Number
    00051119118735
  • UPC_NO
    00051119118735
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)