Motion
7010308130 3M MICROFINISHING FILM 5MIL ROLL 373L, 0.591 IN X 300 FT X 0.787

3M
7010308130 3M MICROFINISHING FILM 5MIL ROLL 373L, 0.591 IN X 300 FT X 0.787

3M™ Microfinishing Film 5MIL Roll 373L, 0.591 in x 300 ft x 0.787 in, 30 Micron, ASO, 8 per case, Restricted
MI ITEM #09508557
MFR #7010308130 3M MICROFINISHING FILM 5MIL ROLL 373L, 0.591 IN X 300 FT X 0.787
List Price$137.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010308130 3M MICROFINISHING FILM 5MIL ROLL 373L, 0.591 IN X 300 FT X 0.787

3M™ Microfinishing Film 5MIL Roll 373L, 0.591 in x 300 ft x 0.787 in, 30 Micron, ASO, 8 per case, Restricted
MI ITEM #09508557
MFR #7010308130 3M MICROFINISHING FILM 5MIL ROLL 373L, 0.591 IN X 300 FT X 0.787

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$137.10/each for your price

Overview

Mfr description
7010308130 3M MICROFINISHING FILM 5MIL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong polyester-film backing stands up to wear and can be run wet
  • Friction coating is anti-slip to help abrasive remain securely fastened to shoes
  • Ideal for automotive powertrain applications
  • Available in a range of grades to help operators achieve goal tolerances
  • Type 2 Film is color coded by grade to help operators reduce the risk for errors

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Green
  • Overall Length
    300 ft
  • Overall Width
    0.591 in
  • Manufacturer Upc Number
    00051119118742
  • UPC_NO
    00051119118742
  • Weight
    1.001 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text