Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010514845 3M CUBITRON II CLOTH BELT 991FZ, 36+ ZF-WEIGHT, 51 IN X 103 IN,

3M™ Cubitron™ II Cloth Belt 991FZ, 36+ ZF-weight, 51 in x 103 in, Film-lok, Single-flex
Mi Item #09508573
MFR #7010514845 3M CUBITRON II CLOTH BELT 991FZ, 36+ ZF-WEIGHT, 51 IN X 103 IN,

Mfr description
7010514845 3M CUBITRON II CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain cuts fast and requires less pressure, helping to increase productivity
  • Tough, polyester backing withstands aggressive sanding and finishing
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Length
    103 in
  • Overall Width
    51 in

Details

  • Abrasive Material
    Ceramic
  • Manufacturer Upc Number
    00051119121414
  • UPC_NO
    00051119121414
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)