Motion
7010508714

3M
7010508714

Paper Disc - 8 in Disc Diameter, Silicon Carbide Abrasive Material, Paper Backing Material, 180 Grit, Gray Color
MI ITEM #09508688
MFR #7010508714
Price$285.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010508714

Paper Disc - 8 in Disc Diameter, Silicon Carbide Abrasive Material, Paper Backing Material, 180 Grit, Gray Color
MI ITEM #09508688
MFR #7010508714

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$285.51/each

Specifications

Dimensions

  • Backing Weight
    A-Weight
  • Disc Diameter  
    8 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Bare Wood Sanding, Blending, Finishing, Sanding, Surface Leveling, Surface Preparation
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Gray
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    180
  • Manufacturer Package Quantity
    125
  • Manufacturer Stock Number
    7010508714
  • Manufacturer Upc Number
    00051119156683
  • Material Application
    Ceramic, Clear Coat, Dry Wall, Fiberglass, Glass, Metal, Plastic, Wood
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051119156683

Overview

Mfr description
7010508714 3M STIKIT PAPER DISC ROLL
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought