Motion
7010532777

3M
7010532777

Sanding Disc - 8 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 600 Grit
Mi Item #09508867
MFR #7010532777
Price$401.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010532777

Sanding Disc - 8 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 600 Grit
Mi Item #09508867
MFR #7010532777

Mfr description
7010532777 3M STIKIT FILM DISC ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$401.97/each

Specifications

Dimensions

  • Disc Diameter  
    8 in
  • Thickness
    0.0030 in, 0.07 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Paint feathering, Sanding automotive primer, Sanding plastic parts, Sanding, Spot repairs
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Film
  • Coat Type
    Open Coat
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    600
  • Manufacturer Package Quantity
    125
  • Manufacturer Stock Number
    7010532777
  • Manufacturer Upc Number
    00051119177411
  • Material Application
    Plastics, and polyurethane solid surface substrates, gel coats
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051119177411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)