Motion
7010508645

3M
7010508645

Paper Disc - 6 in Disc Diameter, Silicon Carbide Abrasive Material, Paper Backing Material, 2000 Grit, Black Color
MI ITEM #09509085
MFR #7010508645
Price$281.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010508645

Paper Disc - 6 in Disc Diameter, Silicon Carbide Abrasive Material, Paper Backing Material, 2000 Grit, Black Color
MI ITEM #09509085
MFR #7010508645

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$281.35/each

Specifications

Dimensions

  • Backing Weight
    A-Weight
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Finishing, Sanding, Surface Preparation
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Paper
  • Coat Type
    Closed Coat
  • Color
    Black
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    2000
  • Manufacturer Package Quantity
    125
  • Manufacturer Stock Number
    7010508645
  • Manufacturer Upc Number
    00051119201925
  • Material Application
    Clear Coat, Gel Coat, Metal, Paint, Primer, Topcoat, Wood
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051119201925

Overview

Mfr description
7010508645 3M WETORDRY FINESSE-IT
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought