Motion
7010511990

3M
7010511990

Sanding Disc - 15 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Film Backing Material, 80 Grit
Mi Item #09509150
MFR #7010511990
Price$21.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010511990

Sanding Disc - 15 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Film Backing Material, 80 Grit
Mi Item #09509150
MFR #7010511990

Mfr description
7010511990 3M CUBITRON II STIKIT
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.89/each

Specifications

Dimensions

  • Disc Diameter  
    15 in
  • Thickness
    0.0030 in, 0.07 mm

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Blending, Coarse Sanding, Deflashing, Finishing, General Purpose Sanding, Random Orbital Sanding, Sanding, Surface Finishing
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Film
  • Coat Type
    Open Coat
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    80
  • Manufacturer Stock Number
    7010511990
  • Manufacturer Upc Number
    00051119210033
  • Material Application
    Acrylic, Aluminum, Carbon Steel, Composite, Fiberglass, Gelcoat, Hardwood, Metal, Mild Steel, Paint, Plastic, Primer, Softwood, Solid Surface, Topcoat, Wood
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051119210033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)