Motion
7010508685

3M
7010508685

Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 280 Grit
MI ITEM #09509241
MFR #7010508685
Price$128.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010508685

Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 280 Grit
MI ITEM #09509241
MFR #7010508685

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$128.63/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Thickness
    0.0030 in, 0.07 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Fine Sanding, Finishing, Paint Feathering, Sanding Automotive Primer, Sanding Plastic Parts, Spot Repairs
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Film
  • Coat Type
    Open Coat
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    280
  • Manufacturer Package Quantity
    125
  • Manufacturer Stock Number
    7010508685
  • Manufacturer Upc Number
    00051119219517
  • Material Application
    Composite, Fiberglass, Gel Coats, Glass, Metal, Paint, Plastics, Polyurethane Solid Surface, Soft Composite
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051119219517

Overview

Mfr description
7010508685 3M STIKIT FILM DISC ROLL
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought