Motion
7010508749

3M
7010508749

Paper Disc - 3-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 80 Grit, Gold Color
Mi Item #09509339
MFR #7010508749
Price$158.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010508749

Paper Disc - 3-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 80 Grit, Gold Color
Mi Item #09509339
MFR #7010508749

Mfr description
7010508749 3M STIKIT PAPER DISC ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.75/each

Specifications

Dimensions

  • Backing Weight
    F-Weight
  • Disc Diameter  
    3-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Metal Finishing, Paint Preparation, Random Orbital Sanding, Stock Removal, Woodworking
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Paper
  • Color
    Gold
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    80
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    7010508749
  • Manufacturer Upc Number
    00051119228823
  • Material Application
    Carbon Steel, Fiberglass, Gelcoat, Hard Composite, Metal, Soft Composite, Softwood, Solid Surface, Wood
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051119228823
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)