Motion
7010518094 3M HOOKIT PAPER DISC 210U, P400 A-WEIGHT, 5 IN, DIE 500LG, CLE

3M
7010518094 3M HOOKIT PAPER DISC 210U, P400 A-WEIGHT, 5 IN, DIE 500LG, CLE

Paper Disc - 5.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P400 Grit, Gold Color
Mi Item #09509564
MFR #7010518094 3M HOOKIT PAPER DISC 210U, P400 A-WEIGHT, 5 IN, DIE 500LG, CLE
Price$1.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010518094 3M HOOKIT PAPER DISC 210U, P400 A-WEIGHT, 5 IN, DIE 500LG, CLE

Paper Disc - 5.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P400 Grit, Gold Color
Mi Item #09509564
MFR #7010518094 3M HOOKIT PAPER DISC 210U, P400 A-WEIGHT, 5 IN, DIE 500LG, CLE

Mfr description
7010518094 3M HOOKIT PAPER DISC 210U,
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.93/each

Specifications

Dimensions

  • Backing Weight
    A
  • Disc Diameter  
    5.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Finishing, Surface Preparation, Sanding
  • Attachment Method
    Hook & Loop
  • Backing Material
    Paper
  • Coat Type
    Open
  • Color
    Gold
  • Grit Number
    P400
  • Manufacturer Upc Number
    00051119252842
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    148
  • UPC_NO
    00051119252842
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)