Motion
7010510170

3M
7010510170

Sanding Disc - 1-3/8 in Disc Diameter, Silicon Carbide Abrasive Material, Film Backing Material
MI ITEM #09509698
MFR #7010510170
Price$787.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010510170

Sanding Disc - 1-3/8 in Disc Diameter, Silicon Carbide Abrasive Material, Film Backing Material
MI ITEM #09509698
MFR #7010510170

Mfr description
7010510170 3M TRIZACT FINESSE-IT
  • For industrial/occupational use only. Not for consumer sale or use.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$787.41/each

Specifications

Dimensions

  • Disc Diameter  
    1-3/8 in
  • Thickness
    3 mil

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    AOEM Finish Prep/Repair, Clear Coat, Cured Paint, Denibbing, Fresh Paint Finishes, Paint Finish Solution, Paint Finishing & Detailing, Paint Finishing, Paint Sanding, Polishing, Repairing Small Area Paint Defects, Spot repair of defects in paint and clearcoats
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Film
  • Coat Type
    Closed Coat
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Manufacturer Package Quantity
    500
  • Manufacturer Stock Number
    7010510170
  • Manufacturer Upc Number
    00051119266153
  • Material Application
    Clear Coat, Cured Paint, Fresh Paint Finishes, Topcoat
  • Max Rpm
    10000 rpm
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051119266153

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)