Motion
7010532748

3M
7010532748

Paper Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 180 Grit, Gold Color
MI ITEM #09509907
MFR #7010532748
Price$167.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010532748

Paper Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 180 Grit, Gold Color
MI ITEM #09509907
MFR #7010532748

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$167.58/each

Specifications

Dimensions

  • Backing Weight
    C-Weight
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Sanding, Surface Preparation
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Gold
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    180
  • Manufacturer Stock Number
    7010532748
  • Manufacturer Upc Number
    00051119283570
  • Material Application
    Paint, aluminum, carbon steel, fiberglass, glass, hard and soft composites, metal, plastic, primer, softwood
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051119283570

Overview

Mfr description
7010532748 3M STIKIT PAPER DISC ROLL
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought