Motion
7010532705

3M
7010532705

Quick Change Disc - 1-1/2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 60 Grit, White Color
Mi Item #09510112
MFR #7010532705
Price$3.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010532705

Quick Change Disc - 1-1/2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 60 Grit, White Color
Mi Item #09510112
MFR #7010532705

Mfr description
7010532705 3M ROLOC FIBRE DISC 787C,
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.92/each

Specifications

Dimensions

  • Disc Diameter  
    1-1/2 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Beveling, Blending, Deburring, Edge chamfering, Finish refinement, Grinding, Weld removal
  • Attachment Type
    Speed-Lok TS
  • Backing Material
    Fiber
  • Color
    White
  • Disc Attachment Type
    Speed-Lok TS
  • Grit Number
    60
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    7010532705
  • Manufacturer Upc Number
    00051119303995
  • Material Application
    Stainless steel and high nickel alloys
  • Max Rpm
    30000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051119303995
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)